Beli Timbangan Neraca Vector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OHAUS ADVENTURER Series Analytical and Precision BalancesDeskripsi:Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.atribut:
- Internal Calibration: AutoCal™ - Automatic
- OHAUS EXPLORER Series Analytical Precision and High Capacity BalancesDeskripsi:The OHAUS Explorer Series of analytical balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances and all of their intelligent features simplify even the most complex laboratory measurements.
- OHAUS Analytical Balanceatribut:
- Size (mm): 230x393x350
- Supported OS: Windows(R)XP/VistaTM/7
- Interface: RS232, USB
- Calibration Method: Internal automatic calibration
- Display: Color VGA touch panel
- Function: Measurement (%, animal, total, mass difference, number of pieces, check, peak retention, pipette calibration, weighing, compound, density measurement, raw material cost calculation, SQC), taring, minimum value warning, administrator, library, alternative
- Material: Windshield/antistatic coating glass
- Power Supply (V AC): 100 to 240
- Reproducibility (Standard Deviation) (g): +/- 0.001
- WEG Hazardous Location AC MotorDeskripsi:Class 1 C, D / 2 F, G three-phase hazardous location AC motors don't require starting capacitors, run capacitors, or centrifugal starting switches that can wear out and fail. They operate with a higher torque and greater efficiency than single-phase hazardous location motors of the same HP, rpm, and frame size. These motors are for use in environments where flammable gas or vapor such as ethylene, propane, or methane are present. They are also used in areas where combustible dust such as carbon black, coke, charcoal, flour, starch, or grain dust is present.atribut:
- UNSPSC: 26101612
- CC Number: CC029A
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Frequency (Hz): 60
- Hazardous Location Class: 1 C,D / 2 F,G
- Hazardous Location Division: Division 1
- Ins. Class: F
- Maximum Ambient Temperature (°F): 104
- Motor Application: Hazardous Location
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Cast Iron
- Motor Mounting Position: Horizontal
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1.15
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: T-Stat
- NEMA Design: B
- No. of Speeds: 1
- Phase: Three
- Standards: CSA Certified (LR50962); UL Listed (E87848)
- Temp. Code: T4
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
Daftar Harga Timbangan Neraca Vector Terbaru April 2026
| OHAUS ADVENTURER Series Analytical and Precision Balances | Rp40.999.900 |
| OHAUS EXPLORER Series Analytical Precision and High Capacity Balances | Rp91.999.900 |
| OHAUS Analytical Balance | Rp72.999.900 |
| WEG Hazardous Location AC Motor | Rp24.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)